Specifications
Dimensions
- Glove SizeXS or Size 6
- Men'S SizeXS
- Women's SizeXS
Details
- Additional DetailsTouchscreen Compatible, Seamless Knit, Washable, Eco-friendly construction
- Ansi Isea Abrasion Resistance LevelANSI 4
- Anti Slip GripYes
- ApplicationGeneral Purpose, Parts Handling
- Back MaterialSynthetic, Recycled Polyester Blend
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialNatural Rubber
- ColorBlack / Blue
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA1
- DescriptionComfortable general purpose work gloves featuring 18-gauge shell and a nitrile coating with touchscreen capabilities
- Description KeywordCoated
- Duty TypeGeneral Purpose
- EN3884121 X
- FDA ApprovedYes
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternMicroFoam
- Hand TypePair
- IncludesOne Pair
- Industry UseManufacturing, Assembly, Food Handling
- InsulatedNo
- Knit Gauge18
- Laundering CapabilityWashable
- Liner ColorDark Blue
- Liner MaterialNylon, Recycled Polyester Blend
- Lining MaterialNylon
- Lining SeamsSeamless
- Manufacturer Catalog Number1041- XS (6)
- MaterialNylon, Recycled Polyester
- Material TypeKnit Gloves - Coated
- Palm FeaturesMicro-Foam Nitrile Coated
- Product LineHelix
- Protection TypeAbrasion, General Purpose
- PSC Code8415
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesHelix 1041
- Standards MetANSI/ISEA 105, EN 388
- Supported Or UnsupportedSupported
- TypeCoated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)