Overview
Mfr description
1041-XXL (11) HELIX 18G A1 NYLON BLEND S
Specifications
- Glove SizeXXL or Size 11
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon, Polyester
- ColorBlack, Blue
- Coating MaterialFoam Nitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data