Motion
1032-S (7)

HEXARMOR
1032-S (7)

Polyurethane Coated Knit Glove - S or Size 7 Size, Polyurethane Coated, Knit Wrist Cuff, 18 Gauge, Nylon, Polyester Material
MI ITEM #14933619
MFR #1032-S (7)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1032-S (7)

Polyurethane Coated Knit Glove - S or Size 7 Size, Polyurethane Coated, Knit Wrist Cuff, 18 Gauge, Nylon, Polyester Material
MI ITEM #14933619
MFR #1032-S (7)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Touchscreen Compatible, Seamless Knit, Washable, Vend-packed
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Back Material
    Synthetic
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    Seamless touchscreen work gloves featuring a blue 18-gauge polyester/nylon blend shell and flexible polyurethane palm coating
  • Description Keyword
    Coated
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Textured
  • Hand Type
    Pair
  • Insulated
    No
  • Knit Gauge
    18
  • Laundering Capability
    Washable
  • Liner Color
    Blue
  • Liner Material
    Polyester, Nylon Blend
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    1032- S (7)
  • Material
    Nylon, Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Helix
  • Protection Type
    Cut, Abrasion, Puncture
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    Helix 1032
  • Standards Met
    ANSI/ISEA 105-2024
  • Supported Or Unsupported
    Supported
  • Type
    Coated

Overview

Mfr description
1032-S (7) HELIX 18G A1 NYLON BLEND SHEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought