Specifications
Dimensions
- Glove SizeXS or Size 6
- Men'S SizeXS
- Women's SizeXS
Details
- Additional DetailsTouchscreen Compatible, Seamless Knit, Washable, Vend-packed
- Ansi Isea Abrasion Resistance LevelLevel 3
- Anti Slip GripYes
- Back MaterialSynthetic
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialPolyurethane
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA1
- DescriptionSeamless touchscreen work gloves featuring a blue 18-gauge polyester/nylon blend shell and flexible polyurethane palm coating
- Description KeywordCoated
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternTextured
- Hand TypePair
- InsulatedNo
- Knit Gauge18
- Laundering CapabilityWashable
- Liner ColorBlue
- Liner MaterialPolyester, Nylon Blend
- Lining MaterialNylon
- Lining SeamsSeamless
- Manufacturer Catalog Number1032- XS (6)
- MaterialNylon, Polyester
- Material TypeKnit Gloves - Coated
- Palm FeaturesPolyurethane Coated
- Product LineHelix
- Protection TypeCut, Abrasion, Puncture
- PSC Code8415
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesHelix 1032
- Standards MetANSI/ISEA 105-2024
- Supported Or UnsupportedSupported
- TypeCoated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)