Motion
1050-L (9)

HEXARMOR
1050-L (9)

Polyurethane Coated Knit Glove - L or Size 9 Size, Polyurethane Coated, 18 ga Gauge, Hppe | Nylon | Polyurethane Material
Mi Item #14933623
MFR #1050-L (9)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1050-L (9)

Polyurethane Coated Knit Glove - L or Size 9 Size, Polyurethane Coated, 18 ga Gauge, Hppe | Nylon | Polyurethane Material
Mi Item #14933623
MFR #1050-L (9)

Mfr description
1050-L (9) HELIX 18G A3 HPPE BLEND SHELL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Coating Coverage
    Palm
  • Coating Material
    Polyurethane
  • Color
    Hi-vis
  • Cut
    A3
  • EN388
    3X41B
  • Finish
    Tacky
  • Knit Gauge
    18 ga
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Material
    Nylon | Polyurethane
  • Material Type
    Knit Gloves - Coated
  • Series
    Helix
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)