Motion
1052-L (9)

HEXARMOR
1052-L (9)

Polyurethane Coated Knit Glove - L or Size 9 Size, Polyurethane Coated, Knit Wrist Cuff, 18 Gauge, HPPE, Nylon Material
MI ITEM #14933624
MFR #1052-L (9)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1052-L (9)

Polyurethane Coated Knit Glove - L or Size 9 Size, Polyurethane Coated, Knit Wrist Cuff, 18 Gauge, HPPE, Nylon Material
MI ITEM #14933624
MFR #1052-L (9)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Touchscreen Compatible, Seamless Knit, Washable, Fiberglass-free, Steel-free, Safe Finger Release (SFR) technology
  • Ansi Isea Abrasion Resistance Level
    ANSI 4
  • Anti Slip Grip
    Yes
  • Application
    Handheld power tools, Screwdrivers, Rivet drivers
  • Back Material
    Knit Gloves - Coated, Synthetic
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A3
  • Description
    Helix 1052 tear away glove with breakaway fingers and touchscreen capability
  • Description Keyword
    Coated
  • Duty Type
    General Purpose
  • EN388
    3 X31B
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Manufacturing, Assembly
  • Insulated
    No
  • Knit Gauge
    18
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Hppe, Nylon Blend
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    1052- L (9)
  • Material
    HPPE, Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Polyurethane Coated
  • Product Line
    Helix
  • Protection Type
    Cut, Abrasion, Puncture
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    Helix 1052
  • Standards Met
    ANSI/ISEA 105-2024, EN 388
  • Supported Or Unsupported
    Supported
  • Type
    Coated

Overview

Mfr description
1052-L (9) HELIX 18G A3 HPPE BLEND SHELL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought