Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
- Women's SizeM
Details
- Additional DetailsTouchscreen Compatible, Seamless Knit, Washable, Fiberglass-free, Steel-free, Safe Finger Release (SFR) technology
- Ansi Isea Abrasion Resistance LevelLevel 4
- Anti Slip GripYes
- ApplicationHandheld power tools, Screwdrivers, Rivet drivers
- Back MaterialKnit Gloves - Coated, Synthetic
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialPolyurethane
- Cuff StyleElastic Knit Wrist
- Cuff TypeKnit Wrist
- CutA3
- DescriptionHelix 1052 Tear-Away Gloves
- Description KeywordTear Away
- Duty TypeGeneral Purpose
- EN3883 X31B
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternTextured
- Hand TypePair
- IncludesOne Pair
- Industry UseManufacturing, Assembly, General Labor
- InsulatedNo
- Knit Gauge18
- Laundering CapabilityWashable
- Liner ColorWhite
- Liner MaterialHppe, Nylon Blend
- Lining MaterialKnit
- Lining SeamsSeamless
- Manufacturer Catalog Number1052- M (8)
- MaterialHPPE, Nylon
- Material TypeKnit Gloves - Coated
- Palm FeaturesPolyurethane Coated
- Product LineHelix
- Protection TypeCut, Abrasion, Puncture
- PSC Code8415
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesHelix 1052
- Standards MetANSI/ISEA 105-2024, EN 388
- Supported Or UnsupportedSupported
- TypeCoated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)