Motion
1050-S (7)

HEXARMOR
1050-S (7)

Polyurethane Coated Knit Glove - S or Size 7 Size, Polyurethane Coated, Knit Wrist Cuff, 18 Gauge, HPPE, Nylon Material
Mi Item #14933627
MFR #1050-S (7)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1050-S (7)

Polyurethane Coated Knit Glove - S or Size 7 Size, Polyurethane Coated, Knit Wrist Cuff, 18 Gauge, HPPE, Nylon Material
Mi Item #14933627
MFR #1050-S (7)

Mfr description
1050-S (7) HELIX 18G A3 HPPE BLEND SHELL
  • Fiberglass-free, Steel-free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    7
  • Size
    7
  • Women's Size
    7

Details

  • Additional Details
    Fiberglass-free, Steel-free, Touchscreen Compatible, Seamless Knit, Washable, Vend-packed
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    General Purpose
  • Back Material
    Knit Gloves - Coated, Synthetic
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Color
    Hi-Vis Green
  • Cuff Style
    Elastic Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A3
  • Description
    Helix 1050 Hi-Vis Work Gloves
  • Description Keyword
    Coated
  • Duty Type
    General Purpose
  • EN388
    3 X41B
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Textured
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Maintenance, General Labor, Manufacturing, Assembly, Warehousing
  • Insulated
    No
  • Knit Gauge
    18
  • Laundering Capability
    Machine Washable
  • Liner Color
    Hi-Vis Green
  • Liner Material
    Hppe, Nylon Blend
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    1050- S (7)
  • Material
    HPPE, Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Polyurethane Coated
  • Product Line
    Helix
  • Protection Type
    Cut, Abrasion, Puncture, General Purpose
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    Yes
  • Series
    Helix 1050
  • Standards Met
    ANSI/ISEA 105-2024, EN 388
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)