Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- Women's SizeS
Details
- Additional DetailsTouchscreen Compatible, Seamless Knit, Washable, Fiberglass-free, Steel-free
- Ansi Isea Abrasion Resistance LevelLevel 4
- Anti Slip GripYes
- ApplicationHandheld power tools, Screwdrivers, Rivet drivers
- Back MaterialKnit Gloves - Coated, Synthetic
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialPolyurethane
- ColorWhite
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA3
- DescriptionHelix 1052 Tear-Away Gloves
- Description KeywordTear Away
- Duty TypeGeneral Purpose
- EN3883 X31B
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternTextured
- Hand TypePair
- IncludesOne Pair
- Industry UseManufacturing, Maintenance
- InsulatedNo
- Knit Gauge18
- Laundering CapabilityMachine Washable
- Liner ColorWhite
- Liner MaterialHppe, Nylon Blend
- Lining MaterialKnit
- Lining SeamsSeamless
- Manufacturer Catalog Number1052- S (7)
- MaterialHPPE, Nylon
- Material TypeKnit Gloves - Coated
- Palm FeaturesPolyurethane Coated
- Product LineHelix
- Protection TypeCut, Abrasion, Puncture
- PSC Code8415
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesHelix 1052
- Standards MetANSI/ISEA 105, EN 388
- Supported Or UnsupportedSupported
- TypeCoated
Overview
Mfr description
1052-S (7) HELIX 18G A3 HPPE BLEND SHELL