Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- Ansi Isea Abrasion Resistance Level4
- Coating CoveragePalm
- Coating MaterialPolyurethane
- ColorHi-vis
- Cuff StyleKnit
- CutA3
- EN3883X41B
- FinishTacky
- Knit Gauge18 ga
- Liner MaterialNylon
- Lining MaterialNylon
- MaterialNylon | Polyurethane
- Material TypeKnit Gloves - Coated
- SeriesHelix
- TypeGlove
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)