Motion
3062IMP-XXL (11)

HEXARMOR
3062IMP-XXL (11)

Size XXL or Size 11, ANSI Cut Level A9
MI ITEM #14933636
MFR #3062IMP-XXL (11)
Price$36.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3062IMP-XXL (11)

Size XXL or Size 11, ANSI Cut Level A9
MI ITEM #14933636
MFR #3062IMP-XXL (11)

Mfr description
3062IMP-XXL (11) HELIX 18G A9 HPPE/STEEL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.91/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A9
  • Ansi Isea Puncture Resistance Level
    4
  • Material
    Metal Fiber Blend Shell, HPPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)