Motion
3062IMP-XXXL (12)

HEXARMOR
3062IMP-XXXL (12)

Size XXXL or Size 12, ANSI Cut Level A9
MI ITEM #14933637
MFR #3062IMP-XXXL (12)
Price$36.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3062IMP-XXXL (12)

Size XXXL or Size 12, ANSI Cut Level A9
MI ITEM #14933637
MFR #3062IMP-XXXL (12)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.91/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A9
  • Ansi Isea Puncture Resistance Level
    4
  • Material
    Metal Fiber Blend Shell, HPPE

Overview

Mfr description
3062IMP-XXXL (12) HELIX 18G A9 HPPE/STEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought