Motion
3016-XS (6)

HEXARMOR
3016-XS (6)

Size XS or Size 6, ANSI Cut Level A4
MI ITEM #14933639
MFR #3016-XS (6)
Price$33.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3016-XS (6)

Size XS or Size 6, ANSI Cut Level A4
MI ITEM #14933639
MFR #3016-XS (6)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.24/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    2
  • Material
    Steel, HPPE

Overview

Mfr description
3016-XS (6) HELIX 21G A4 HPPE/STEEL KNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought