Overview
Mfr description
3011-L (9) HELIX A5 15G HPPE/GLASS KNIT
Specifications
- Glove SizeL or Size 9
- Ansi Isea Cut Resistance LevelA5
- Ansi Isea Abrasion Resistance Level4
- Ansi Isea Puncture Resistance Level3
- MaterialFiberglass, Polyester, Steel, HPPE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data