Motion
3011-M (8)

HEXARMOR
3011-M (8)

Size M or Size 8, ANSI Cut Level A5
MI ITEM #14933641
MFR #3011-M (8)
Price$34.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3011-M (8)

Size M or Size 8, ANSI Cut Level A5
MI ITEM #14933641
MFR #3011-M (8)

Mfr description
3011-M (8) HELIX A5 15G HPPE/GLASS KNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.80/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Puncture Resistance Level
    3
  • Material
    Fiberglass, Polyester, Steel, HPPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)