Specifications
Dimensions
- Glove SizeS or Size 7
Details
- Ansi Isea Abrasion Resistance Level4
- Ansi Isea Cut Resistance LevelA5
- Ansi Isea Puncture Resistance Level3
- MaterialFiberglass, Polyester, Steel, HPPE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)