Specifications
Dimensions
- Glove SizeXS or Size 6
- Men'S SizeXS
- Mens Numeric Size6
Details
- Ansi Isea Abrasion Resistance LevelLevel 4
- Ansi Isea Cut Resistance LevelLevel 5
- Ansi Isea Impact RatingLevel 2
- Ansi Isea Puncture Resistance LevelLevel 3
- ApplicationsConstruction, Manufacturing
- Coated AreaPalm
- CoatingPrimeFoam nitrile
- Coating CoveragePalm Coated
- Coating MaterialNitrile
- Coating Outer Shell CoveragePalm Coated
- Coating Outer Shell MaterialNitrile
- Coating StyleFoam Nitrile
- ColorBlue, Hi-Vis
- Construction Descriptionsteel | Fiberglass | polyester blend shell | PrimeFoam nitrile Palm coating | Sewn-on back-of-hand IR-X Impact Exoskeleton | Seamless Construction
- Cuff MaterialElastic Knit
- Cuff TypeKnit Wrist
- DescriptionHelix Core series 3011 impact gloves with 15-gauge HPPE/steel/fiberglass/polyester blend shell providing 360 °cut resistance and PrimeFoam nitrile palm coating.
- Description KeywordSeamless Knit
- FeaturesImpact Resistant, Padded Palm, Reinforced Thumb Saddle, Seamless Knit, Touchscreen Compatible, Vend-packed, Washable
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFoam
- Grip TypeFoam Nitrile
- Group & ClassA5
- HandPair
- Hand TypePair
- Knit Gauge15 ga
- Liner/Shell MaterialHPPE | polyester blend | steel
- Manufacturer Catalog Number3011-XS (6)
- MaterialFiberglass, HPPE, polyester blend, steel
- Material TypeHPPE, fiberglass, polyester blend, steel
- Other Standards MetANSI/ISEA 105-2024, ANSI/ISEA 138-2019
- Product LineHelix
- Product TypesCoated Gloves
- Protection TypeCut and Impact Resistant
- SeriesHelix Core
- Standards MetANSI/ISEA 105-2024, ANSI/ISEA 138-2019
- Thumb TypeThumb Saddle Reinforced
- TypeSeamless Knit
- Vending PackYes