Motion
3011-XXXL (12)

HEXARMOR
3011-XXXL (12)

Cut Resistant Glove - Size XXXL or Size 12, ANSI Cut Level Level 5, Seamless Knit
MI ITEM #14933646
MFR #3011-XXXL (12)
Price$34.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3011-XXXL (12)

Cut Resistant Glove - Size XXXL or Size 12, ANSI Cut Level Level 5, Seamless Knit
MI ITEM #14933646
MFR #3011-XXXL (12)

Mfr description
3011-XXXL (12) HELIX A5 15G HPPE/GLASS K
  • 360° Cut Resistance;IR-X Impact Exoskeleton;Reinforced Thumb Saddle;Padded Palm;Elastic Knit Wrist;Washable;Vend-packed;Touchscreen Compatible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.80/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Men'S Size
    3XL
  • Mens Numeric Size
    12
  • Size
    3

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Construction, Manufacturing
  • Coated Area
    Palm
  • Coating
    PrimeFoam Nitrile
  • Coating Coverage
    Palm Coated
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Blue, Hi-Vis
  • Construction Description
    steel | Fiberglass | polyester blend shell | PrimeFoam nitrile Palm coating | Sewn-on back-of-hand IR-X Impact Exoskeleton | Seamless Construction
  • Cuff Material
    Elastic Knit
  • Cuff Type
    Knit Wrist
  • Description
    Helix Core series 3011 impact gloves with a 15-gauge HPPE/steel/fiberglass/polyester blend shell providing 360 °cut resistance and a PrimeFoam nitrile palm coating.
  • Description Keyword
    Seamless Knit
  • Features
    360° Cut Resistance, Elastic Knit Wrist, IR-X Impact Exoskeleton, Padded Palm, Reinforced Thumb Saddle, Touchscreen Compatible, Vend-packed, Washable
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam Nitrile
  • Group & Class
    A5
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Knit Gauge
    15 ga
  • Liner/Shell Material
    HPPE | Polyester | Steel
  • Manufacturer Catalog Number
    3011-XXXL (12)
  • Material
    Fiberglass, HPPE, Polyester, Steel
  • Material Type
    Fiberglass, HPPE, Polyester, Steel
  • Other Standards Met
    ANSI/ISEA 105-2024, ANSI/ISEA 138-2019
  • Product Line
    Helix Core Series
  • Product Types
    Coated Gloves
  • Protection Type
    Cut and Impact Resistant
  • Series
    Helix Core
  • Standards Met
    ANSI/ISEA 105-2024, ANSI/ISEA 138-2019
  • Thumb Type
    Thumb Saddle Reinforced
  • Type
    Seamless Knit
  • Vending Pack
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)