Motion
2076GM-L (9)

HEXARMOR
2076GM-L (9)

Size L or Size 9, ANSI Cut Level A6
MI ITEM #14933651
MFR #2076GM-L (9)
Price$15.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2076GM-L (9)

Size L or Size 9, ANSI Cut Level A6
MI ITEM #14933651
MFR #2076GM-L (9)

Mfr description
2076GM-L (9) HELIX HIGH CUT, BLUE KNIT G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.20/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Puncture Resistance Level
    5
  • Material
    Fiberglass Blend Shell, Steel, HPPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)