Specifications
Dimensions
- Glove SizeXS or Size 6
- Men'S SizeXS
- Mens Numeric Size6
Details
- Ansi Isea Abrasion Resistance LevelLevel 5
- Ansi Isea Cut Resistance LevelLevel 6
- Ansi Isea Puncture Resistance LevelLevel 5
- Ansi Isea Tear Resistance LevelLevel 4
- ApplicationsFood Processing
- Coated AreaPalm
- CoatingPolyurethane
- Coating CoveragePalm Coated
- Coating MaterialPolyurethane
- Coating Outer Shell CoveragePalm Coated
- Coating Outer Shell MaterialPolyurethane
- Coating StylePolyurethane
- ColorBlue
- Construction Description13 Gauge Seamless Knit with polyurethane Palm coating
- Cuff TypeKnit Wrist
- DescriptionHelix 2076GM food safe glove with 360 °of cut protection, 13-gauge HPPE/steel/fiberglass shell, and polyurethane palm coating.
- Description KeywordFood Safe
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance LevelF
- En 388 Puncture Resistance Level3
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceF
- EN3884X43F
- FeaturesBreathable, Food Safe, Seamless Knit, Washable
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternSmooth
- Grip TypePolyurethane Coated
- Group & ClassA6
- HandPair
- Hand TypePair
- Knit Gauge13 ga
- Liner/Shell MaterialHPPE | steel
- Manufacturer Catalog Number2076GM-XS (6)
- MaterialFiberglass blend, HPPE, steel
- Material TypeHPPE, Steel and fiberglass blend
- Other Standards MetANSI/ISEA 105-2024, FDA 21 CFR 177.1630
- Product LineHelix
- Product TypesWork Gloves
- Protection TypeCut Resistant
- SeriesHelix
- Standards MetANSI/ISEA 105-2024, EN 388, FDA 21 CFR 177.1630
- TypeSeamless Knit
- Vending PackYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)