Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- Ansi Isea Abrasion Resistance Level5
- Ansi Isea Cut Resistance LevelA6
- Ansi Isea Puncture Resistance Level5
- MaterialFiberglass Blend Shell, Steel, HPPE
Overview
Mfr description
2076GM-XXL (11) HELIX HIGH CUT, BLUE KNI