Specifications
Dimensions
- Glove SizeXXXL or Size 12
- Men'S Size3XL
- Mens Numeric Size12
- Size3
Details
- Ansi Isea Abrasion Resistance LevelLevel 5
- Ansi Isea Cut Resistance LevelLevel 6
- Ansi Isea Puncture Resistance LevelLevel 5
- ApplicationsFood Processing
- Coated AreaPalm
- CoatingPolyurethane
- Coating CoveragePalm Coated
- Coating MaterialPolyurethane
- Coating Outer Shell CoveragePalm Coated
- Coating Outer Shell MaterialHPPE Shell with PU Coating
- Coating StylePolyurethane
- ColorBlue
- Construction Description13 Gauge Seamless knit
- Cuff MaterialElastic Knit
- Cuff TypeKnit Wrist
- DescriptionHelix 2076GM food safe glove with 360 °of cut protection, 13-gauge HPPE, steel, and fiberglass blend shell with polyurethane palm coating.
- Description KeywordSeamless Knit
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance LevelF
- En 388 Puncture Resistance Level3
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceF
- EN388EN388 4X43F
- FeaturesFood Safe, Seamless Knit, Vend-Packed, Washable
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternSmooth
- Grip TypePolyurethane Coated
- Group & ClassA6
- HandPair
- Hand TypePair
- Knit Gauge13 ga
- Liner/Shell MaterialHPPE | steel
- Manufacturer Catalog Number2076GM-XXXL (12)
- MaterialFiberglass blend, HPPE, steel
- Material TypeHPPE, Steel and fiberglass blend
- Other Standards MetCE Marked, FDA Compliant
- Product LineHelix
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- SeriesHelix
- Standards MetANSI/ISEA 105-2024, EN 388, FDA 21 CFR 177.1630
- TypeSeamless Knit
- Vending PackYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)