Motion
4075W-M (8)

HEXARMOR
4075W-M (8)

Leather Palm Glove - M or Size 8, Top Grain Goatskin Leather, No Grade Listed, Thermal
MI ITEM #14933666
MFR #4075W-M (8)
Price$43.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4075W-M (8)

Leather Palm Glove - M or Size 8, Top Grain Goatskin Leather, No Grade Listed, Thermal
MI ITEM #14933666
MFR #4075W-M (8)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.70/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Liner Material
    C100 Thinsulate
  • Lining Material
    Thermal
  • Material
    Leather
  • Material Type
    Leather Palm Gloves
  • Series
    SLT

Overview

Mfr description
4075W-M (8) WINTER CHROME SLT HYBRID SOF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought