Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- Leather GradeNo Grade Listed
- Leather Material TypeTop Grain Goatskin Leather
- Liner MaterialC100 Thinsulate
- Lining MaterialThermal
- MaterialLeather
- Material TypeLeather Palm Gloves
- SeriesSLT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)