Motion
4075W-XS (6)

HEXARMOR
4075W-XS (6)

Leather Palm Glove - XS or Size 6, Top Grain Goatskin Leather, No Grade Listed, Thermal, Color Black
Mi Item #14933669
MFR #4075W-XS (6)
Price$50.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4075W-XS (6)

Leather Palm Glove - XS or Size 6, Top Grain Goatskin Leather, No Grade Listed, Thermal, Color Black
Mi Item #14933669
MFR #4075W-XS (6)

Mfr description
4075W-XS (6) WINTER CHROME SLT HYBRID SO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.25/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Additional Details
    Goatskin leather palm
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Cold Weather
  • Back Material
    Soft Shell
  • Color
    Black
  • Comfort Features
    Soft Shell
  • Description
    Chrome SLT 4075W extreme cold weather work gloves with C100 Thinsulate, wind and water-resistant soft shell, and a goatskin leather palm
  • EN388
    2X32E
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Reinforced
  • Protection Type
    Cut Resistant and Puncture Resistant and Abrasion Resistant and Cold Weather and Insulated
  • Series
    4075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)