Motion
4075W-XXL (11)

HEXARMOR
4075W-XXL (11)

General Purpose Work Glove - XXL or Size 11 Size, Hppe | Polyurethane Material
Mi Item #14933670
MFR #4075W-XXL (11)
Price$43.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4075W-XXL (11)

General Purpose Work Glove - XXL or Size 11 Size, Hppe | Polyurethane Material
Mi Item #14933670
MFR #4075W-XXL (11)

Mfr description
4075W-XXL (11) WINTER CHROME SLT HYBRID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.70/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Coating Coverage
    Palm
  • Cuff Style
    Knit
  • Cut
    A6
  • Lining Material
    Thermal
  • Material
    Polyurethane
  • Material Type
    General Purpose Gloves
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)