Motion
H5IS31110S1
Harness - Back, Front D-Ring Location, Tongue Buckle Leg Strap, Black Color, 420 lbs Weight Capacity
Mi Item #14934011
MFR #H5IS31110S1
Price$199.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Back, Front D-Ring Location, Tongue Buckle Leg Strap, Black Color, 420 lbs Weight Capacity
Mi Item #14934011
MFR #H5IS31110S1

Mfr description
H5IS31110S1 H500 IS3S - S/M STL TB/MB FD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.10/each

Specifications

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Mating Buckle
  • Color
    Black
  • D Ring Locations
    Back, Front
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    Yes
  • Standards Met
    ANSI Z359.11, CSA Z259.10, OSHA 1926.502
  • Stretch Construction
    Stretchable Harness
  • Style Application
    Full Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)