Motion
MFS-OGC1-02/50FT
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 50 ft, 15.24 m Long, Steel Swivel Snap Hook End Connection, Galvanized Steel Material
Mi Item #14934020
MFR #MFS-OGC1-02/50FT
Price$885.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 50 ft, 15.24 m Long, Steel Swivel Snap Hook End Connection, Galvanized Steel Material
Mi Item #14934020
MFR #MFS-OGC1-02/50FT

Mfr description
MFS-OGC1-02/50FT 50FT GALV W/STL SWVL SN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$885.13/each

Specifications

Dimensions

  • Length
    50 ft, 15.24 m
  • Overall Length
    50 ft

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI Z359.14-2021 Class 1
  • Capacity
    310 lbs
  • Harness Connection
    Snap Hook
  • Housing Material
    Impact-resistant nylon
  • Lanyard End Connection
    Steel Swivel Snap Hook
  • Lifeline Material
    Galvanized Steel
  • Standards Met
    ANSI Z359.14-2021 Class 1, CSA Z259.2.2-2017, OSHA 1926.502
  • Type
    Self-Retracting Lifeline
  • Unit Connector
    Steel Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)