Motion
MME-OGC1-02/50FT
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 50 ft, 15.24 m Long, Galvanized Steel Material
Mi Item #14934040
MFR #MME-OGC1-02/50FT
Price$2,930.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 50 ft, 15.24 m Long, Galvanized Steel Material
Mi Item #14934040
MFR #MME-OGC1-02/50FT

Mfr description
MME-OGC1-02/50FT 50FT RETRIEVE GALV CBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,930.16/each

Specifications

Dimensions

  • Length
    15.24 m, 50 ft
  • Overall Length
    50 ft
  • Weight
    30.95 lbs

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI Z359.14-2021 Class 1
  • Capacity
    310 lbs
  • Harness Connection
    Snap Hook
  • Housing Material
    Aluminum, Stainless Steel
  • Lifeline Material
    Galvanized Steel
  • Standards Met
    OSHA, ANSI Z359.14-2021 Class 1
  • Type
    Rescue, Retrieval SRL
  • Unit Connector
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)