Motion
MML-OGC1-02/100FT

HONEYWELL SAFETY PRODUCTS
MML-OGC1-02/100FT

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 100 ft, 30 m Long, Galvanized Steel Material
MI ITEM #14934043
MFR #MML-OGC1-02/100FT
Price$2,755.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HONEYWELL SAFETY PRODUCTS
MML-OGC1-02/100FT

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 100 ft, 30 m Long, Galvanized Steel Material
MI ITEM #14934043
MFR #MML-OGC1-02/100FT

Mfr description
MML-OGC1-02/100FT 100FT RETRACT. GALV CB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,755.71/each

Specifications

Dimensions

  • Length
    100 ft, 30 m
  • Overall Length
    100 ft
  • Weight
    50 lbs, 22.68 kg

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI Z359.14-2021 Class 1
  • Capacity
    310 lbs
  • Harness Connection
    Snap Hook
  • Housing Material
    Aluminum, Stainless Steel
  • Lifeline Material
    Galvanized Steel
  • Standards Met
    ANSI Z359.14-2021 Class 1, CSA Z259.2.2-2017, OSHA
  • Type
    Self-Retracting Lifeline
  • Unit Connector
    Carabiner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)