Motion
MTL-OHW1-08/6FT
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 6 ft, 1.83 m Long, Aluminum Locking Rebar Hook End Connection, Webbing Material
Mi Item #14934100
MFR #MTL-OHW1-08/6FT
Price$272.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 6 ft, 1.83 m Long, Aluminum Locking Rebar Hook End Connection, Webbing Material
Mi Item #14934100
MFR #MTL-OHW1-08/6FT

Mfr description
MTL-OHW1-08/6FT 6FT WEB W/ALM REBAR AND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.98/each

Specifications

Dimensions

  • Length
    6 ft, 1.83 m
  • Overall Length
    6 ft
  • Weight
    3.2 lbs, 1.45 kg

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI Z359.14-2021 Class 1
  • Capacity
    310 lbs
  • Harness Connection
    Carabiner
  • Housing Material
    Impact Resistant Nylon
  • Lanyard End Connection
    Aluminum Locking Rebar Hook
  • Lifeline Material
    Webbing
  • Line Material
    Abrasion-Resistant Webbing
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14-2021 Class 1, CSA Z259.2.2-2017 Class SRL, OSHA 1910.140, OSHA 1926.502
  • Type
    Personal Fall Limiter
  • Unit Connector
    Aluminum Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)