Motion
MTL-LEP2-61/9FT
Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 9 ft, 2.74 m Long, Steel Locking Snap Hook End Connection, Galvanized Steel Material
MI ITEM #14934117
MFR #MTL-LEP2-61/9FT
Price$993.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 9 ft, 2.74 m Long, Steel Locking Snap Hook End Connection, Galvanized Steel Material
MI ITEM #14934117
MFR #MTL-LEP2-61/9FT

Mfr description
MTL-LEP2-61/9FT 9FT SP EDGE W/STL SNAP T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$993.56/each

Specifications

Dimensions

  • Length
    9 ft, 2.74 m
  • Overall Length
    9 ft
  • Weight
    8.8 lbs, 4.0 kg

Details

  • Anchorage Connection
    Aluminum harness one pin connector
  • ANSI Rating
    ANSI Z359.14-2021 Class 2
  • Capacity
    420 lbs
  • Harness Connection
    Single Pin Connector
  • Housing Material
    Nylene Impact Nylon
  • Lanyard End Connection
    Steel Locking Snap Hook
  • Lifeline Material
    Galvanized Steel
  • Number Of Legs
    2
  • Standards Met
    ANSI Z359.14-2021 Class 2, OSHA 1910.140, OSHA 1926.502
  • Type
    Twin Leg Personal Fall Limiter
  • Unit Connector
    Aluminum harness one pin connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)