Motion
MTL-OHS1-11/9FT
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 9 ft, 2.74 m Long, Steel Locking Snap Hook End Connection, Webbing Material
Mi Item #14934131
MFR #MTL-OHS1-11/9FT
Price$367.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 9 ft, 2.74 m Long, Steel Locking Snap Hook End Connection, Webbing Material
Mi Item #14934131
MFR #MTL-OHS1-11/9FT

Mfr description
MTL-OHS1-11/9FT 9FT WEB W/STL SNAP AND S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.49/each

Specifications

Dimensions

  • Length
    9 ft, 2.74 m
  • Overall Length
    9 ft
  • Weight
    6.3 lbs, 2.86 kg

Details

  • Anchorage Connection
    Snap Hook
  • ANSI Rating
    ANSI Z359.14-2021 Class 1
  • Capacity
    310 lbs
  • Harness Connection
    Snap Hook
  • Housing Material
    Impact Resistant Nylon
  • Lanyard End Connection
    Steel Locking Snap Hook
  • Lifeline Material
    Webbing
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14-2021 Class 1, CSA Z259.2.2-2017 Class SRL, OSHA 1910.140, OSHA 1926.502
  • Type
    Personal Fall Limiter
  • Unit Connection
    Steel Locking Snap Hook
  • Unit Connector
    Locking Snap Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)