Motion
MTL-LEP2-63/9FT
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 9 ft, 2.74 m Long, Aluminum Captive Eye Carabiner End Connection, Galvanized Steel Material
Mi Item #14934132
MFR #MTL-LEP2-63/9FT
Price$1,107.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 9 ft, 2.74 m Long, Aluminum Captive Eye Carabiner End Connection, Galvanized Steel Material
Mi Item #14934132
MFR #MTL-LEP2-63/9FT

Mfr description
MTL-LEP2-63/9FT 9FT SP EDGE W/ALM CAP CA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,107.77/each

Specifications

Dimensions

  • Length
    9 ft, 2.74 m
  • Overall Length
    9 ft
  • Weight
    8.3 lbs, 3.8 kg

Details

  • Anchorage Connection
    Aluminum harness one pin connector
  • ANSI Rating
    ANSI Z359.14-2021 Class 2
  • Capacity
    310 lbs
  • Harness Connection
    Single Pin Connector
  • Housing Material
    Nylene Impact Nylon
  • Lanyard End Connection
    Aluminum Captive Eye Carabiner
  • Lifeline Material
    Galvanized Steel
  • Number Of Legs
    2
  • Standards Met
    ANSI Z359.14-2021 Class 2, OSHA 1910.140, OSHA 1926.502
  • Type
    Self-Retracting Device
  • Unit Connector
    Aluminum harness one pin connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)