Motion
MTL-OHW1-05/11FT
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 11 ft, 3.35 m Long, Steel Locking Swivel Snap Hook End Connection, Webbing Material
Mi Item #14934140
MFR #MTL-OHW1-05/11FT
Price$377.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 11 ft, 3.35 m Long, Steel Locking Swivel Snap Hook End Connection, Webbing Material
Mi Item #14934140
MFR #MTL-OHW1-05/11FT

Mfr description
MTL-OHW1-05/11FT 11FT WEB W/STL SWL SNAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.94/each

Specifications

Dimensions

  • Length
    11 ft, 3.35 m
  • Overall Length
    11 ft
  • Weight
    3.6 lbs, 1.63 kg

Details

  • ANSI Rating
    ANSI Z359.14-2021 Class 1
  • Capacity
    310 lbs
  • Harness Connection
    Snap Hook
  • Housing Material
    Nylon
  • Lanyard End Connection
    Steel Locking Swivel Snap Hook
  • Lifeline Material
    Webbing
  • Material
    Webbing with Nylon Housing
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14-2021 Class 1, CSA Z259.2.2-2017 Class SRL, OSHA 1910.140, OSHA 1926.502
  • Type
    Personal Fall Limiter
  • Unit Connection
    Swivel Snaphook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)