Motion
SC1201ME

ENERPAC
SC1201ME

54V CORDLESS PUMP, 1L, 3/2 MAN, 2 BATT, 230 V EURO CHARGER
MI ITEM #14934532
MFR #SC1201ME
Price$8,841.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SC1201ME

54V CORDLESS PUMP, 1L, 3/2 MAN, 2 BATT, 230 V EURO CHARGER
MI ITEM #14934532
MFR #SC1201ME

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,841.20/each

Specifications

Details

  • Flow
    12 Cu in / min at 10,000 psi
  • For Use With
    For use with hydraulic cylinders and tools within stated oil capacity
  • Part Type
    Hydraulic Pump, Single Acting
  • Series / Type
    SC
  • Usable Oil Capacity
    61
  • Valve Type
    Manual

Overview

Mfr description
SC1201ME 54V CORDLESS PUMP, 1L, 3/2 MAN,
  • Cordless convenience eliminates extension cords, noise and emission producing generators
  • High-performance brushless motor provides high-flow rate for increased productivity and twice the life of brushed motors
  • Compact, lightweight design for access and use in tight workspaces
  • Ideal for lifting, alignment and other applications requiring high-precision in advance and retract
  • Oil capacity for a wide range of cylinders and tools
  • Bladder reservoir reduces contamination and allows pump use in any position
  • Accessory shoulder strap SSTRP55 attaches to integrated steel rings for enhanced portability
  • Compatible with the Enerpac Connect App, which gives access to the latest tool & job information.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought