Specifications
Details
- Flow20 Cu in / min at 10,000 psi
- For Use WithFor use with hydraulic torque wrenches
- Part TypeHydraulic Pump
- Series / TypeXC2
- Usable Oil Capacity241
- Valve TypeTorque Wrench
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)