Motion
62774

ANSELL
62774

Disposable Glove - XL Size, Nitrile, Fingertip Textured Surface, Powder-Free, 5.9 to 6.7 mil Thick, Magenta Color
Mi Item #14936323
MFR #62774
Price$71.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
62774

Disposable Glove - XL Size, Nitrile, Fingertip Textured Surface, Powder-Free, 5.9 to 6.7 mil Thick, Magenta Color
Mi Item #14936323
MFR #62774

Mfr description
62774 KIMTECH POLARIS NITRILE EXAM GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.96/each

Specifications

Dimensions

  • Finger Thickness
    5.9 mil
  • Glove Size
    XL
  • Length  
    9.5000 in, 241.30 mm
  • Thickness
    5.9 to 6.7 mil

Details

  • Application
    Laboratory Work, Life Sciences, Medical Examination
  • Branding
    Branded
  • Color
    Magenta
  • Cuff Type
    Beaded
  • Description Keyword
    Exam Grade
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Medical
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    62774
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Kimtech
  • Product Types
    Glove
  • Standards Met
    ASTM D6978, FDA 21 CFR 177.2600, US QSR/FDA 510(k)
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)