1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
15MP012M6CA4
0 - 15 Tooth, 5 mm Bore Dia., 0.3620 in OD
MI ITEM #
14936398
MFR #
15MP012M6CA4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 15MP012M6CA4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
15MP012M6CA4
0 - 15 Tooth, 5 mm Bore Dia., 0.3620 in OD
MI ITEM #
14936398
MFR #
15MP012M6CA4
Mfr description
15MP012M6CA4 15MP012M6CA4, TIMING PULLEY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
5 mm
For Belt Width
0.1250 in
Outside Diameter
0.3620 in
Details
Bore Type
Finished Bore
Number Of
Teeth
15
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items