Motion
21MP012M6FA4
21MP012M6FA4
Mi Item #14936401
MFR #21MP012M6FA4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21MP012M6FA4
Mi Item #14936401
MFR #21MP012M6FA4

Mfr description
21MP012M6FA4 21MP012M6FA4, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.1250 in
  • Outside Diameter
    0.5150 in

Details

  • Number Of Teeth  
    21
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)