1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
56-2P06M6FA6
0 - 56 Tooth, 6 mm Bore Dia., 35.20 mm OD
MI ITEM #
14936465
MFR #
56-2P06M6FA6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 56-2P06M6FA6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
56-2P06M6FA6
0 - 56 Tooth, 6 mm Bore Dia., 35.20 mm OD
MI ITEM #
14936465
MFR #
56-2P06M6FA6
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
56-2P06M6FA6 56-2P06M6FA6, TIMING PULLEY
Specifications
Number Of Teeth
56
Bore Type
Finished Bore
Bore Diameter
6 mm
Outside Diameter
35.20 mm
For Belt Width
6 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data