1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
24-5P09M6FA10
0 - 24 Tooth, 10 mm Bore Dia., 37.10 mm OD
Mi Item #
14936530
MFR #
24-5P09M6FA10
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 24-5P09M6FA10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
24-5P09M6FA10
0 - 24 Tooth, 10 mm Bore Dia., 37.10 mm OD
Mi Item #
14936530
MFR #
24-5P09M6FA10
Mfr description
24-5P09M6FA10 24-5P09M6FA10, TIMING PULL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
10 mm
For Belt Width
9 mm
Outside Diameter
37.10 mm
Details
Bore Type
Finished Bore
Number Of
Teeth
24
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items