1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
28-5P09M6FA12
0 - 28 Tooth, 12 mm Bore Dia., 43.40 mm OD
MI ITEM #
14936533
MFR #
28-5P09M6FA12
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 28-5P09M6FA12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
28-5P09M6FA12
0 - 28 Tooth, 12 mm Bore Dia., 43.40 mm OD
MI ITEM #
14936533
MFR #
28-5P09M6FA12
Mfr description
28-5P09M6FA12 28-5P09M6FA12, PH 12 MM FI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
12 mm
For Belt Width
9 mm
Outside Diameter
43.40 mm
Details
Bore Type
Finished Bore
Number Of
Teeth
28
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items