1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
30-5P15M6FA12
0 - 30 Tooth, 12 mm Bore Dia., 46.60 mm OD
Mi Item #
14936562
MFR #
30-5P15M6FA12
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 30-5P15M6FA12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
30-5P15M6FA12
0 - 30 Tooth, 12 mm Bore Dia., 46.60 mm OD
Mi Item #
14936562
MFR #
30-5P15M6FA12
Mfr description
30-5P15M6FA12 30-5P15M6FA12, TIMING PULL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
12 mm
For Belt Width
15 mm
Outside Diameter
46.60 mm
Details
Bore Type
Finished Bore
Number Of
Teeth
30
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items