1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
62-5P15M6A12
0 - 62 Tooth, 12 mm Bore Dia., 97.50 mm OD
MI ITEM #
14936573
MFR #
62-5P15M6A12
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 62-5P15M6A12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
62-5P15M6A12
0 - 62 Tooth, 12 mm Bore Dia., 97.50 mm OD
MI ITEM #
14936573
MFR #
62-5P15M6A12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
62-5P15M6A12 62-5P15M6A12, TIMING PULLEY
Specifications
Number Of Teeth
62
Bore Type
Finished Bore
Bore Diameter
12 mm
Outside Diameter
97.50 mm
For Belt Width
15 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought