1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
22-5MX15-6FS5
0 - 22 Tooth, 0.3750 in Bore Dia., 33.90 mm OD
MI ITEM #
14936576
MFR #
22-5MX15-6FS5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 22-5MX15-6FS5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
22-5MX15-6FS5
0 - 22 Tooth, 0.3750 in Bore Dia., 33.90 mm OD
MI ITEM #
14936576
MFR #
22-5MX15-6FS5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
22-5MX15-6FS5 22-5MX15-6FS5, TIMING PULL
Specifications
Number Of Teeth
22
Bore Type
Minimum Plain Bore
Bore Diameter
0.3750 in
Outside Diameter
33.90 mm
For Belt Width
15 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought