1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
SDx28mm
SD Bushing, 28 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB
MI ITEM #
14936865
MFR #
SDx28mm
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
B & B MANUFACTURING, INC. SDx28mm
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
SDx28mm
SD Bushing, 28 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB
MI ITEM #
14936865
MFR #
SDx28mm
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SDX28MM SDX28MM,
Specifications
Bushing Size
SD
Bore Type
Finished Bore
Bore Diameter
28 mm
Flange Outside Diameter
3.1875 in
Length Through Bore
1.8125 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data