Motion
FX48mm
F Bushing, 48 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB
Mi Item #14936868
MFR #FX48mm
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F Bushing, 48 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB
Mi Item #14936868
MFR #FX48mm

Mfr description
FX48MM FX48MM, QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    48 mm
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.6250 in
  • Length Through Bore  
    3.6250 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)