1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
Jx100mm
J Bushing, 100 mm Bore, 7.2500 in Flg OD, 4.5000 in LTB
MI ITEM #
14936869
MFR #
Jx100mm
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
B & B MANUFACTURING, INC. Jx100mm
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
Jx100mm
J Bushing, 100 mm Bore, 7.2500 in Flg OD, 4.5000 in LTB
MI ITEM #
14936869
MFR #
Jx100mm
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
JX100MM JX100MM, BUSHING
Specifications
Bushing Size
J
Bore Type
Finished Bore
Bore Diameter
100 mm
Flange Outside Diameter
7.2500 in
Length Through Bore
4.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data