Motion
Hx14mm
Split Taper Bushing - H Bushing, 14 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #14936875
MFR #Hx14mm
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - H Bushing, 14 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #14936875
MFR #Hx14mm

Mfr description
HX14MM HX14MM,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    2.5000 in | 57.15 mm
  • Bore Diameter  
    14 mm
  • Bushing Size
    H
  • Flange Outside Diameter  
    2.5000 in
  • Length Through Bore  
    1.2500 in
  • Weight
    0.8 lbs, 0.363 kg

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    78171014
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)